Motion
80224
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Deep Type, Full Polish Finish
Mi Item #07358822
MFR #80224
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 12 PT, Deep Type, Full Polish Finish
Mi Item #07358822
MFR #80224

Mfr description
80224 SKT DP 1/4DR 12PT 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.9375 in
  • Socket Size
    5/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575802249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)