Motion
80226
Non-Impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 12 PT, Deep Type, Full Polish Finish
MI ITEM #07358824
MFR #80226
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 12 PT, Deep Type, Full Polish Finish
MI ITEM #07358824
MFR #80226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.70/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.9063 in
  • Socket Size
    3/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575802263

Overview

Mfr description
80226 SKT DP 1/4DR 12PT 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought