Motion
80227
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type, Full Polish Finish
MI ITEM #07358825
MFR #80227
Price$10.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type, Full Polish Finish
MI ITEM #07358825
MFR #80227

Mfr description
80227 SKT DP 1/4DR 12PT 7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.75/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.9375 in
  • Socket Size
    7/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575802270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)