Motion
80151D SKT HEX BIT 1/4DR 1/16

Gearwrench
80151D SKT HEX BIT 1/4DR 1/16

1/4" Drive, 1/16" Hand Hex Bit Socket 1-1/2" OAL
Mi Item #07358828
MFR #80151D SKT HEX BIT 1/4DR 1/16
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80151D SKT HEX BIT 1/4DR 1/16

1/4" Drive, 1/16" Hand Hex Bit Socket 1-1/2" OAL
Mi Item #07358828
MFR #80151D SKT HEX BIT 1/4DR 1/16

Mfr description
80151D SKT HEX BIT 1/4DR 1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Hex Size
    1/16 in
  • Overall Length
    1-1/2 in

Details

  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)