Motion
80156
Socket Accessorie - 1/4 in Drive, Bit Socket
MI ITEM #07358833
MFR #80156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Bit Socket
MI ITEM #07358833
MFR #80156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80156 SKT HEX BIT 1/4DR 9/64

Specifications

  • Accessory Type
    Bit Socket
  • Drive Size
    1/4 in
  • UPC_NO
    099575801563
  • Overall Length
    1-17/32 in
  • Tool Type
    Hex Bit Socket
  • PSC Code
    5120
  • Hex Size
    9/64 in
  • BitLength
    0.984 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text