1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80171 SKT TRX BIT 1/4DR T8
1/4" Drive, T8 Hand Torx Bit Socket 1-17/32" OAL, 0.984" Bit Length
MI ITEM #
07358837
MFR #
80171 SKT TRX BIT 1/4DR T8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80171 SKT TRX BIT 1/4DR T8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80171 SKT TRX BIT 1/4DR T8
1/4" Drive, T8 Hand Torx Bit Socket 1-17/32" OAL, 0.984" Bit Length
MI ITEM #
07358837
MFR #
80171 SKT TRX BIT 1/4DR T8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80171 SKT TRX BIT 1/4DR T8
Specifications
Drive Size
1/4 in
Overall Length
1-17/32 in
Tool Type
Torx Bit Socket
PSC Code
5120
Torx Size
T8
BitLength
0.984 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data