Overview
Mfr description
80173 SKT TRX BIT 1/4DR T15
Specifications
- Accessory TypeBit Socket
- Drive Size1/4 in
- UPC_NO099575801730
- Overall Length1-17/32 in
- Tool TypeTorx Bit Socket
- PSC Code5120
- Torx SizeT15
- BitLength0.984 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data