1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80175 SKT TRX BIT 1/4DR T25
1/4" Drive, T25 Hand Torx Bit Socket 1-17/32" OAL, 0.984" Bit Length
MI ITEM #
07358841
MFR #
80175 SKT TRX BIT 1/4DR T25
List Price
$10.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80175 SKT TRX BIT 1/4DR T25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80175 SKT TRX BIT 1/4DR T25
1/4" Drive, T25 Hand Torx Bit Socket 1-17/32" OAL, 0.984" Bit Length
MI ITEM #
07358841
MFR #
80175 SKT TRX BIT 1/4DR T25
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$10.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
80175 SKT TRX BIT 1/4DR T25
Specifications
Drive Size
1/4 in
Overall Length
1-17/32 in
Tool Type
Torx Bit Socket
PSC Code
5120
Torx Size
T25
BitLength
0.984 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data