Motion
80177D
Socket Accessorie - 1/4 in Drive, Bit Socket
Mi Item #07358843
MFR #80177D
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Bit Socket
Mi Item #07358843
MFR #80177D

Mfr description
80177D SKT TORX PRS FIT BIT 1/4D T-30
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.67/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-1/2 in
  • Torx Size
    T30

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Torx Bit Socket
  • UPC_NO
    099575801778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)