Motion
81114D EXT 1/4DR 4

Gearwrench
81114D EXT 1/4DR 4

1/4" Drive Standard Socket Extension 4" OAL, Chrome Finish
Mi Item #07358845
MFR #81114D EXT 1/4DR 4
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81114D EXT 1/4DR 4

1/4" Drive Standard Socket Extension 4" OAL, Chrome Finish
Mi Item #07358845
MFR #81114D EXT 1/4DR 4

Mfr description
81114D EXT 1/4DR 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    4 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Standard Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)