Motion
81117D EXT STD 1/4DR 10

Gearwrench
81117D EXT STD 1/4DR 10

1/4" Drive Standard Socket Extension 10" OAL, Chrome Finish
MI ITEM #07358847
MFR #81117D EXT STD 1/4DR 10
Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81117D EXT STD 1/4DR 10

1/4" Drive Standard Socket Extension 10" OAL, Chrome Finish
MI ITEM #07358847
MFR #81117D EXT STD 1/4DR 10

Mfr description
81117D EXT STD 1/4DR 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.51/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    10 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Standard Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)