Motion
81008 RAT THUMBWHL

Gearwrench
81008 RAT THUMBWHL

Ratchet - Thumbwheel Head Shape, Plastic Finish/Coating, 1/4 in Drive Size, 3.35 in, 85.09 mm Overall Length
MI ITEM #07358850
MFR #81008 RAT THUMBWHL
Price$56.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81008 RAT THUMBWHL

Ratchet - Thumbwheel Head Shape, Plastic Finish/Coating, 1/4 in Drive Size, 3.35 in, 85.09 mm Overall Length
MI ITEM #07358850
MFR #81008 RAT THUMBWHL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.15/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Head Shoulder Length
    2 in
  • Head Width
    1.9000 in
  • Overall Length
    3.35 in, 85.09 mm

Details

  • Finish Coating
    Plastic
  • Handle Type
    Cushion Grip Rosette
  • Head Shape
    Thumbwheel
  • Number of Gear Teeth
    60
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Thumbwheel Ratchet
  • UPC_NO
    099575810084

Overview

Mfr description
81008 RAT THUMBWHL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought