Motion
80496
Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358854
MFR #80496
List Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358854
MFR #80496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.38/each for your price

Overview

Mfr description
80496 SKT STD 3/8DR 12PT 1/4

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/4 in
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    25 mm
  • UPC_NO
    099575804960
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought