Motion
80507
Non-Impact Socket - 3/8 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358855
MFR #80507
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358855
MFR #80507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.28/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.1563 in
  • Socket Size
    15/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575805073

Overview

Mfr description
80507 SKT STD 3/8DR 12PT 15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought