Motion
80592
Non-Impact Socket - 3/8 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #07358857
MFR #80592
Price$12.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #07358857
MFR #80592

Mfr description
80592 SKT DP 3/8DR 6PT 15/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.42/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5000 in
  • Socket Size
    15/16 in

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    99575805929
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575805929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)