Overview
Mfr description
80421 SKT HEX BIT 3/8DR 3/8
Specifications
- Accessory TypeBit Socket
- Drive Size3/8 in
- UPC_NO099575804212
- Overall Length1-55/64 in
- Tool TypeHex Bit Socket
- PSC Code5120
- Hex Size3/8 in
- BitLength1.181 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data