Specifications
Dimensions
- BitLength5.393 in
- Drive Size3/8 in
- Hex Size5/16 in
- Overall Length5-63/64 in
Details
- Accessory TypeBit Socket
- PSC Code5120
- Tool TypeBall End
- UPC_NO099575804397
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)