Motion
80440
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #07358880
MFR #80440
Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #07358880
MFR #80440

Mfr description
80440 SKT HEX BIT LNG BLL 3/8DR 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.24/each

Specifications

Dimensions

  • BitLength
    5.275 in
  • Drive Size
    3/8 in
  • Hex Size
    3/8 in
  • Overall Length
    5-63/64 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Ball End
  • UPC_NO
    099575804403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)