Motion
80469
Non-Impact Socket - 3/8 in Drive Size, P3 Socket Size, Phillips Bit, Standard Type
Mi Item #07358883
MFR #80469
Price$14.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, P3 Socket Size, Phillips Bit, Standard Type
Mi Item #07358883
MFR #80469

Mfr description
80469 SKT BIT PHLP 3/8DR #3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.72/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.6563 in
  • Socket Size
    P3

Details

  • Material
    Alloy Steel
  • Socket Points
    Phillips Bit
  • Socket Type
    Standard
  • UPC_NO
    099575804694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)