Motion
80534 SKT TORX BIT 3/8DR T15

Gearwrench
80534 SKT TORX BIT 3/8DR T15

3/8" Drive, T15 Hand Torx Bit Socket 1-55/64" OAL, 63/64" Bit Length
Mi Item #07358884
MFR #80534 SKT TORX BIT 3/8DR T15
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80534 SKT TORX BIT 3/8DR T15

3/8" Drive, T15 Hand Torx Bit Socket 1-55/64" OAL, 63/64" Bit Length
Mi Item #07358884
MFR #80534 SKT TORX BIT 3/8DR T15

Mfr description
80534 SKT TORX BIT 3/8DR T15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • BitLength
    63/64 in
  • Drive Size
    3/8 in
  • Overall Length
    1-55/64 in
  • Torx Size
    T15

Details

  • PSC Code
    5120
  • Tool Type
    Torx Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)