Motion
80535 SKT TORX BIT 3/8DR T20

Gearwrench
80535 SKT TORX BIT 3/8DR T20

3/8" Drive, T20 Hand Torx Bit Socket 1-55/64" OAL, 63/64" Bit Length
MI ITEM #07358885
MFR #80535 SKT TORX BIT 3/8DR T20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80535 SKT TORX BIT 3/8DR T20

3/8" Drive, T20 Hand Torx Bit Socket 1-55/64" OAL, 63/64" Bit Length
MI ITEM #07358885
MFR #80535 SKT TORX BIT 3/8DR T20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80535 SKT TORX BIT 3/8DR T20

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    1-55/64 in
  • Tool Type
    Torx Bit Socket
  • PSC Code
    5120
  • Torx Size
    T20
  • BitLength
    63/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text