Specifications
Dimensions
- BitLength63/64 in
- Drive Size3/8 in
- Overall Length1-55/64 in
- Torx SizeT25
Details
- Accessory TypeBit Socket
- PSC Code5120
- Tool TypeTorx Bit Socket
- UPC_NO099575805363
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)