Overview
Mfr description
80452 SKT TORX PRS FIT 3/8DR T-45 2PC
Specifications
- Accessory TypeBit Socket
- Drive Size3/8 in
- UPC_NO099575804526
- Overall Length1-55/64 in
- Tool TypeTorx Bit Socket
- PSC Code5120
- Torx SizeT45
- BitLength1.810 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data