Motion
81240 EXT STD 3/8DR 1-1/2

Gearwrench
81240 EXT STD 3/8DR 1-1/2

3/8" Drive Standard Socket Extension 1-1/2" OAL, Chrome Finish
Mi Item #07358892
MFR #81240 EXT STD 3/8DR 1-1/2
Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81240 EXT STD 3/8DR 1-1/2

3/8" Drive Standard Socket Extension 1-1/2" OAL, Chrome Finish
Mi Item #07358892
MFR #81240 EXT STD 3/8DR 1-1/2

Mfr description
81240 EXT STD 3/8DR 1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.29/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/2 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Standard Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)