Motion
81250 EXT LCK 3/8DR 3

Gearwrench
81250 EXT LCK 3/8DR 3

3/8" Drive Locking Socket Extension 3" OAL, Chrome Finish
Mi Item #07358895
MFR #81250 EXT LCK 3/8DR 3
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81250 EXT LCK 3/8DR 3

3/8" Drive Locking Socket Extension 3" OAL, Chrome Finish
Mi Item #07358895
MFR #81250 EXT LCK 3/8DR 3

Mfr description
81250 EXT LCK 3/8DR 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    3 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Locking Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)