Motion
81239
Socket Accessorie - 3/8 in Drive, Speeder Handle
MI ITEM #07358896
MFR #81239
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Speeder Handle
MI ITEM #07358896
MFR #81239

Mfr description
81239 HDL SPDR 3/8DR 16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.70/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    16 in

Details

  • Accessory Type
    Speeder Handle
  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Speed Handle
  • UPC_NO
    099575812392

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)