Motion
81226 RAT THUMBWHL 3/8DR

Gearwrench
81226 RAT THUMBWHL 3/8DR

3/8" Drive Thumbwheel Ratchet Plastic Finish, 3.35" OAL, 72 Gear Teeth, Plastic Handle, Standard Head
Mi Item #07358897
MFR #81226 RAT THUMBWHL 3/8DR
Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81226 RAT THUMBWHL 3/8DR

3/8" Drive Thumbwheel Ratchet Plastic Finish, 3.35" OAL, 72 Gear Teeth, Plastic Handle, Standard Head
Mi Item #07358897
MFR #81226 RAT THUMBWHL 3/8DR

Mfr description
81226 RAT THUMBWHL 3/8DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.27/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Length
    15/32 in
  • Overall Length
    3.35 in, 85.09 mm

Details

  • Finish Coating
    Plastic
  • Handle Type
    Plastic
  • Head Features
    Standard
  • Head Shape
    Thumbwheel
  • Magnetic
    No
  • Material
    Plastic
  • Measurement Type
    Standard
  • Number of Gear Teeth
    72
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Thumbwheel Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)