Motion
80765
Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358906
MFR #80765
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358906
MFR #80765

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.43/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.4844 in
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575807657

Overview

Mfr description
80765 SKT STD 1/2DR 12PT 3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought