Motion
80766
Non-Impact Socket - 1/2 in Drive Size, 13/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358907
MFR #80766
List Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 13/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358907
MFR #80766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.95/each for your price

Overview

Mfr description
80766 SKT STD 1/2DR 12PT 13/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    13/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    1.4881 in
  • UPC_NO
    099575807664
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text