Motion
80617
Non-Impact Socket - 1/2 in Drive Size, 11/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07358912
MFR #80617
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 11/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07358912
MFR #80617

Mfr description
80617 SKT DP 1/2DR 6PT 11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0313 in
  • Socket Size
    11/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575806179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)