Motion
80621
Non-Impact Socket - 1/2 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07358914
MFR #80621
List Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07358914
MFR #80621

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.18/each for your price

Overview

Mfr description
80621 SKT DP 1/2DR 6PT 15/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    15/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    3.0313 in
  • UPC_NO
    099575806216
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text