Motion
80674
Non-Impact Socket - 1/2 in Drive Size, 1 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07358915
MFR #80674
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07358915
MFR #80674

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80674 SKT DP 1/2DR 6PT 1

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    3.0313 in
  • UPC_NO
    099575806742
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text