Motion
80686
Non-Impact Socket - 1/2 in Drive Size, 1-1/2 in Socket Size, 6 PT, Deep Type, Full Polish Finish
Mi Item #07358917
MFR #80686
Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-1/2 in Socket Size, 6 PT, Deep Type, Full Polish Finish
Mi Item #07358917
MFR #80686

Mfr description
80686 SKT DP 1/2DR 6PT 1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.23/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    50 mm
  • Socket Size
    1-1/2 in

Details

  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575806865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)