Motion
80772
Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type, Full Polish Finish
MI ITEM #07358918
MFR #80772
List Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type, Full Polish Finish
MI ITEM #07358918
MFR #80772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.08/each for your price

Overview

Mfr description
80772 SKT DP 1/2DR 12PT 7/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    7/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    77 mm
  • UPC_NO
    099575807725
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text