Overview
Mfr description
80652 SKT HEX BIT 1/2DR 3/8
Specifications
- Accessory TypeBit Socket
- Drive Size1/2 in
- UPC_NO099575806520
- Overall Length2-1/2 in
- Tool TypeHex Bit Socket
- PSC Code5120
- Hex Size3/8 in
- BitLength1.490 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data