Overview
Mfr description
80657 SKT HEX BIT 1/2DR 3/4
Specifications
- Accessory TypeBit Socket
- Drive Size1/2 in
- UPC_NO099575806575
- Overall Length2-1/2 in
- Tool TypeHex Bit Socket
- PSC Code5120
- Hex Size3/4 in
- BitLength1.490 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data