Motion
80464
Non-Impact Socket - 3/8 in Drive Size, 4 mm Socket Size, Slotted Bit, Standard Type
MI ITEM #07358926
MFR #80464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 4 mm Socket Size, Slotted Bit, Standard Type
MI ITEM #07358926
MFR #80464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80464 SKT BIT SLT SCRDR 3/8DR 4MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    4 mm
  • Socket Points
    Slotted Bit
  • Material
    Alloy Steel
  • Overall Length
    1.6563 in
  • UPC_NO
    099575804649
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text