Motion
81311 HDL SPDR 1/2DR 12

Gearwrench
81311 HDL SPDR 1/2DR 12

1/2" Drive Speed Socket Handle 12" OAL, Chrome Finish
MI ITEM #07358929
MFR #81311 HDL SPDR 1/2DR 12
Price$66.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81311 HDL SPDR 1/2DR 12

1/2" Drive Speed Socket Handle 12" OAL, Chrome Finish
MI ITEM #07358929
MFR #81311 HDL SPDR 1/2DR 12

Mfr description
81311 HDL SPDR 1/2DR 12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.80/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    12 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Speed Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)