1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
1708DD STUD EXTR
1/2" Drive Knurl Hex Bolt Remover 6mm Hex
MI ITEM #
07358930
MFR #
1708DD STUD EXTR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Miscellaneous Hand Tools
Gearwrench 1708DD STUD EXTR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
1708DD STUD EXTR
1/2" Drive Knurl Hex Bolt Remover 6mm Hex
MI ITEM #
07358930
MFR #
1708DD STUD EXTR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1708DD STUD EXTR
Specifications
PSC Code
5130
Overall Length
19 mm
Hex Size
6 mm
Grip Style
Knurled
Drive Size
1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data