Motion
80852
Non-Impact Socket - 3/4 in Drive Size, 1-7/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #07358941
MFR #80852
List Price$51.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 1-7/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #07358941
MFR #80852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.35/each for your price

Overview

Mfr description
80852 SKT 3/4DR 12PT 1-7/16

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-7/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.2813 in
  • UPC_NO
    099575808524
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text