Motion
80860
Non-Impact Socket - 3/4 in Drive Size, 1-7/8 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #07358944
MFR #80860
Price$61.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 1-7/8 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #07358944
MFR #80860

Mfr description
80860 SKT 3/4DR 12PT 1-7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.01/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.7500 in
  • Socket Size
    1-7/8 in

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    99575808609
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575808609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)