Motion
81411 EXT 3/4DR 5

Gearwrench
81411 EXT 3/4DR 5

3/4" Drive Standard Socket Extension 5" OAL, Chrome Finish
Mi Item #07358949
MFR #81411 EXT 3/4DR 5
Price$42.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81411 EXT 3/4DR 5

3/4" Drive Standard Socket Extension 5" OAL, Chrome Finish
Mi Item #07358949
MFR #81411 EXT 3/4DR 5

Mfr description
81411 EXT 3/4DR 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.19/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    5 in

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Standard Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)