Motion
81412 EXT 3/4DR 8

Gearwrench
81412 EXT 3/4DR 8

3/4" Drive Standard Socket Extension 8" OAL, Chrome Finish
MI ITEM #07358950
MFR #81412 EXT 3/4DR 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81412 EXT 3/4DR 8

3/4" Drive Standard Socket Extension 8" OAL, Chrome Finish
MI ITEM #07358950
MFR #81412 EXT 3/4DR 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81412 EXT 3/4DR 8

Specifications

  • Drive Size
    3/4 in
  • Overall Length
    8 in
  • PSC Code
    5120
  • Tool Type
    Standard Extension
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text