Motion
80130
Non-Impact Socket - 1/4 in Drive Size, 8 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #07358957
MFR #80130
Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 8 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #07358957
MFR #80130

Mfr description
80130 SKT STD 1/4DR 6PT 8MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.38/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.9649 in
  • Socket Size
    8 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575801303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)