Motion
80132
Non-Impact Socket - 1/4 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07358958
MFR #80132
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07358958
MFR #80132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.00/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.9649 in
  • Socket Size
    10 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575801327

Overview

Mfr description
80132 SKT STD 1/4DR 6PT 10MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought