1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80161 SKT HEX BIT 1/4DR 2MM
1/4" Drive, 2mm Hand Hex Bit Socket 1-17/32" OAL, 0.984" Bit Length
Mi Item #
07358965
MFR #
80161 SKT HEX BIT 1/4DR 2MM
Price
$10.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80161 SKT HEX BIT 1/4DR 2MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80161 SKT HEX BIT 1/4DR 2MM
1/4" Drive, 2mm Hand Hex Bit Socket 1-17/32" OAL, 0.984" Bit Length
Mi Item #
07358965
MFR #
80161 SKT HEX BIT 1/4DR 2MM
Mfr description
80161 SKT HEX BIT 1/4DR 2MM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.33
/each
Add to Cart
Specifications
Dimensions
BitLength
0.984 in
Drive Size
1/4 in
Hex Size
2.0 mm
Overall Length
1-17/32 in
Details
PSC Code
5120
Tool Type
Hex Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items