Motion
80164
Socket Accessorie - 1/4 in Drive, Bit Socket
MI ITEM #07358968
MFR #80164
List Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Bit Socket
MI ITEM #07358968
MFR #80164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.08/each for your price

Overview

Mfr description
80164 SKT HEX BIT 1/4DR 4MM

Specifications

  • Accessory Type
    Bit Socket
  • Drive Size
    1/4 in
  • UPC_NO
    099575801648
  • Overall Length
    1-17/32 in
  • Tool Type
    Hex Bit Socket
  • PSC Code
    5120
  • Hex Size
    4.0 mm
  • BitLength
    0.984 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text