Motion
80166
Socket Accessorie - 1/4 in Drive, Bit Socket
MI ITEM #07358970
MFR #80166
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Bit Socket
MI ITEM #07358970
MFR #80166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.53/each

Specifications

Dimensions

  • BitLength
    0.984 in
  • Drive Size
    1/4 in
  • Hex Size
    6.0 mm
  • Overall Length
    1-17/32 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575801662

Overview

Mfr description
80166 SKT HEX BIT 1/4DR 6MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought