Motion
80374
Non-Impact Socket - 3/8 in Drive Size, 6 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07358971
MFR #80374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 6 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07358971
MFR #80374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80374 SKT STD 3/8DR 6PT 6MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    6 mm
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    1.0000 in
  • UPC_NO
    099575803741
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text