Motion
80381
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07358974
MFR #80381
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07358974
MFR #80381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.60/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    25 mm
  • Socket Size
    13 mm

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575803819
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575803819

Overview

Mfr description
80381 SKT STD 3/8DR 6PT 13MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought